Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Wall Plate, Number of Gangs: 3 Polycarbonate, Matte Finish, White

  • Mfr # RWP263WAMCC6

  • Zoro # G314760529


product price: $8.89
/ea

Key Features

Color
White
Material
Polycarbonate
Finish
Matte
For Location
Indoor
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP263WAMCC6
Zoro #
G314760529
UPC #
785007432565
Country of Origin
United States

Dimensions

Overall Depth
0.1 in
Plate Size
Jumbo
Overall Height
4.9 in
Overall Width
6.8 in

Details

Item
Receptacle Wall Plate
Number of Gangs
3
Color
White
Material
Polycarbonate
Finish
Matte
For Location
Indoor
Features
Screwless Face and Low-Profile, Subplate Screws, Microban(R) Antimicrobial Technology
Includes
Subplate with Screws
For Use With
Designer Switches, Dimmers, Outlets
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Shape
Rectangular
For Switch Type
Rocker
Mount Type
Snap-In
Wall Plate Type
Decorator-Rocker
Material Type
Non-Metallic
Number of Mount Holes
6
Number of Outlet Openings
3
Number of Switch Openings
3
Number of USB Openings
0
Resistance Properties
Antimicrobial

Description

Receptacle Wall Plate, Color White, Material Polycarbonate, Number of Gangs 3, Plate Size Jumbo, Resistance Properties Antimicrobial, Finish Matte, For Switch Type Rocker, Number of Mount Holes 6, Number of Outlet Openings 3, Number of Switch Openings 3, Number of USB Openings 0, Outside Diameter Not Applicable, Overall Height 4.9 in, Overall Width 6.8 in, Standards CSA Certified, cULus Listed, RoHS Compliant, UL Listed, Wall Plate Type Decorator-Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.