Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 15W33

  • Zoro # G216332725


product price:  $49.19
/ea

Key Features

Standards
ANSI, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed
Grounding
Grounded
Contact Material
Brass
Housing Color
Yellow
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15W33
Zoro #
G216332725
UPC #
785007114324
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.25 in
For Maximum Cable Diameter
0.63 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
Overall Length
4.03 in

Details

Standards
ANSI, CSA-C22.2 No. 42, Federal Specification WC596, UL 498, UL Listed
Grounding
Grounded
Contact Material
Brass
Housing Color
Yellow
Number of Wires
3
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees C
Current Rating
20 A
Cap Type
Screw-On Cap
IP Rating
IP65, IP66, IP67
Connection Orientation
Straight
Number of Poles
2
Resistance Properties
Corrosion Resistant
Item
Straight Blade Connector
Maximum Operating Temperature
60 Degrees C
Grade
Federal Specification
For Environment
Washdown
NEMA Receptacle Configuration
5-20R
Wire Connection Type
Screw Terminals
Market
Commercial
Housing Material
Rubber
For Location
Indoor, Outdoor

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.25 in, Grounding Grounded, Housing Material Rubber, IP Rating IP65, IP66, IP67, Market Commercial, Maximum Wire Size 12 AWG, Minimum Wire Size 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.