Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # PS5266XHG

  • Zoro # G316332748


product price:  $21.50
/ea

Key Features

Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Grade
Hospital Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS5266XHG
Zoro #
G316332748
UPC #
785007236774
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.23 in
For Maximum Cable Diameter
0.72 in
Overall Length
2.791 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Outside Diameter
1.516 in
Body Length
1.752 in

Details

Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Grade
Hospital Grade
Wire Connection Type
Screw Terminals
Standards
CSA C22.2 No. 42, FSUL WC596, UL 498
Grounding
Grounded
Connection Orientation
Straight
Number of Blades
3
Number of Poles
2
Current Rating
15 A
Wiring Style
Standard
Item
Straight Blade Plug
Housing Color
Black, Clear
Blade Material
Brass
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, Clear, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.