Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # PS8115BK
Zoro # G716332782
product price: $18.99
/eaKey Features
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Wiring Style
Standard
Grounding
Grounded
Number of Blades
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS8115BK
Zoro #
G716332782
UPC #
785007237436
Country of Origin
Mexico
Dimensions
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Body Length
1.83 in
Minimum Wire Size
18 AWG
Outside Diameter
1.34 in
Overall Length
2.6 in
Maximum Wire Size
12 AWG
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color White, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.