Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 14W49AM

  • Zoro # G014760492


product price: $38.19
/ea

Key Features

NEMA Plug Configuration
6-15P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W49AM
Zoro #
G014760492
UPC #
785007057010
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Overall Length
2.62 in
Minimum Wire Size
18 AWG
Body Length
2.62 in
Outside Diameter
1.85 in
Face Diameter
1.85 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
IP67
Standards
CSA, UL
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Minimum Operating Temperature
-40 Degrees F
For Environment
Food and Beverage, Sanitary, Clean Room, Institutional
Blade Material
Nickel-Plated Brass
Housing Material
Thermoplastic Elastomer
UL 94 Flammability Rating
HB, V-0, V-2
Market
Commercial
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
3R, 4, 4X, 6, 6P
Polarized
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating Not Applicable, Housing Color Yellow, IP Rating IP67, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating HB, V-0, V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.