Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # PS5466XHG

  • Zoro # G916332780


product price: $41.69
/ea

Key Features

NEMA Plug Configuration
6-20P
Number of Blades
3
Wiring Style
Standard
Wire Connection Type
Screw Terminals
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS5466XHG
Zoro #
G916332780
UPC #
785007236811
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Outside Diameter
1.516 in
Body Length
1.752 in
Minimum Wire Size
18 AWG
Overall Length
2.791 in
Maximum Wire Size
10 AWG

Details

Current Rating
20 A
NEMA Plug Configuration
6-20P
Housing Color
Black, Clear
Number of Blades
3
Item
Straight Blade Plug
Wiring Style
Standard
Wire Connection Type
Screw Terminals
Grounding
Grounded
Number of Poles
2
Connection Orientation
Straight
IP Rating
IP20
Voltage Rating
250V AC
Standards
CSA C22.2 No. 42, CSA Certified, FSUL WC596, UL 498, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Hospital Grade
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Maximum Operating Temperature
75 Degrees C
Blade Material
Brass

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Clear, IP Rating IP20, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Resistance Properties Chemical Resistant, Impact Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products