Zoro Homepage

Straight Blade Receptacle, 20 A, 125V AC, 2 Pole, Grounded

  • Mfr # PTTR8300RED

  • Zoro # G510037968


product price: $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Receptacle Type
Duplex
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTR8300RED
Zoro #
G510037968
UPC #
785007013542
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Receptacle,Hospital Grade,Red,20A,125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products