Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300BL

  • Zoro # G815677463


product price:  $15.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8300BL
Zoro #
G815677463
UPC #
785007091922
Country of Origin
Mexico

Dimensions

Overall Depth
0.6 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
GFCI
No
Housing Material
Polycarbonate
Market
Commercial
Contact Material
Brass
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
For Location
Indoor
Hub Type
Feed Through
AFCI
No
Polarized
Yes
NEMA Enclosure Rating
1, 6
Cover Type
No Cover
Connection Orientation
Straight
Flange Shape
Oval
Shrouded
No
Surge Protection
No

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products