Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300HRED
  • Zoro # G615677601
product price: 
$
7.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT8300HRED
Zoro #
G615677601
UPC #
785007091427
Country of Origin
Mexico
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA, CUL, FEDSPEC, FSUL, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Housing Material Finish
Matte
Market
Commercial
Contact Material
Brass
Housing Material
Polycarbonate
For Location
Indoor
Flange Shape
Oval
Shrouded
No
Hub Type
Feed Through
Polarized
Yes
Connection Orientation
Straight
NEMA Enclosure Rating
1, 6
GFCI
No
AFCI
No
Surge Protection
No
Cover Type
No Cover
Number of Gangs
1
Number of Wall Plates Included
0
Number of Outlets
2

Dimensions

Face Plate Width
1.5 in
Maximum Wire Size
12 AWG
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.6 in
Mount Hole Center-to-Center Width
0.9 in

Description

Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products