Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300ILW

  • Zoro # G615677557


product price:  $16.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8300ILW
Zoro #
G615677557
UPC #
785007238594
Country of Origin
Mexico

Dimensions

Overall Depth
0.9 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Market
Commercial
Housing Material Finish
Matte
GFCI
No
UL 94 Flammability Rating
V-2
Housing Material
Polycarbonate
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Features
Crimped and Welded Contacts, Circuit Label on Face Allows Permanent Circuit Identification, Illuminated Face, Strap Tabs Wrap Around and Lock Down on Face to Prevent Strap from Separating from Face and Back Body
Grade
Hospital Grade
Maximum Operating Temperature
140 Degrees F
Shrouded
No
Surge Protection
No
NEMA Enclosure Rating
1, 6
Polarized
Yes
AFCI
No
Cover Type
No Cover
Flange Shape
Oval
Hub Type
Feed Through
Connection Orientation
Straight

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.