Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PT8300W

  • Zoro # G815677579


product price:  $18.91
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8300W
Zoro #
G815677579
UPC #
785007091168
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in
Maximum Wire Size
12 AWG
Face Plate Width
1.6 in
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Housing Material
Polycarbonate
Housing Material Finish
Matte
Maximum Operating Temperature
140 Degrees F
Grade
Hospital Grade
GFCI
No
UL 94 Flammability Rating
V-2
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Market
Commercial
Contact Material
Brass
AFCI
No
Cover Type
No Cover
NEMA Enclosure Rating
1, 6
Polarized
Yes
Surge Protection
No
Connection Orientation
Straight
Shrouded
No
Flange Shape
Oval
Hub Type
Feed Through

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.