Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR63HI

  • Zoro # G015677515


product price:  $22.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTTR63HI
Zoro #
G015677515
UPC #
785007860573
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in
Face Plate Height
2.8 in
Face Plate Width
1.6 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
Not Rated
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Grade
Hospital Grade
UL 94 Flammability Rating
V-2
Contact Material
Brass
For Location
Indoor
Market
Commercial
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Housing Material
Polycarbonate
Surge Protection
No
GFCI
No
Connection Orientation
Straight
Hub Type
Feed Through
Polarized
Yes
NEMA Enclosure Rating
1, 6
Shrouded
No
Flange Shape
Oval
AFCI
No
Cover Type
No Cover

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.