Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Recessed Mount, Grounded

  • Mfr # PTTR8300PIRED

  • Zoro # G315677468


product price:  $33.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTR8300PIRED
Zoro #
G315677468
UPC #
785007041590
Country of Origin
Mexico

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG
Overall Depth
0.9 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
2
Number of Wires
3
Wire Connection Type
Modular Wiring
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Listed, FSUL, Fed Spec, UL Listed, cULus
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
For Location
Indoor
Contact Material
Brass
UL 94 Flammability Rating
V-2
Market
Commercial
Grade
Hospital Grade
Features
Auto-Ground Clip Assures Positive Ground, Crimped and Welded Contacts, Pre-Stripped Connector Leads
Housing Material Finish
Matte
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Hub Type
Feed Through
NEMA Enclosure Rating
1, 6
Flange Shape
Oval
Surge Protection
No
GFCI
No
Shrouded
No
Connection Orientation
Straight
Cover Type
No Cover
AFCI
No
Polarized
Yes
Visual Indicator Lights
Power Connected

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.