Zoro Homepage

Trademaster Duplex Outlet, Gray, 125-Volt, 15-Amp

  • Mfr # 3232TRWRGRYCC8

  • Zoro # G016240657


product price: $10.75
/ea

Key Features

Receptacle Type
Duplex
Voltage Rating
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3232TRWRGRYCC8
Zoro #
G016240657
UPC #
785007016956
Country of Origin
United States

Details

Receptacle Type
Duplex
Current Rating
16 A
Voltage Rating
125V
Housing Color
Gray

Description

15A, 125V, Gray, Legrand Trademaster Tamper Resistant Weather Resistant Duplex Outlet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.