Turnlok Locking Connector, 2 -Pole, 30 A, 250 V, IP20, NEMA: NEMA L6-30R, Black/White

  • Mfr # L630CCCV3

  • Zoro # G816239998


product price:  $58.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L630CCCV3
Zoro #
G816239998
UPC #
785007855241
Country of Origin
United States

Description

30A, 250V, Black & White, 2 Pole, 3 Wire Grounding, Locking Connector, NEMA L6-30r, UL, Federal Specification, CSA, High Strength Brass Alloy Blades Resist Heat Rise, Wiring Terminal Are Color Coded & Are Back Out Ready To Wire, Amperage Voltage & NEMA Rating Are Hot Stamped On Device For Clear Identification, Matching Plug True Value #602-224, Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.