Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # 2097HGTRUSBACW

  • Zoro # G116332788


product price: $71.79
/ea

Key Features

Number of USB Ports
2
Wiring Method
Side
USB Charging Capacity
2.1 A
Number of Wires
3
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097HGTRUSBACW
Zoro #
G116332788
UPC #
785007377576
Country of Origin
China

Dimensions

Overall Depth
1 in

Details

Number of USB Ports
2
Wiring Method
Side
USB Charging Capacity
2.1 A
Item
USB Receptacle
Number of Wires
3
Number of Poles
2
Standards
CSA C22.2 No. 223, CSA C22.2 No. 42, cULus E140596, RoHS, UL 94 V2
Grounding
Grounded
Market
Commercial, Residential
USB Connection Type
A, C
Wire Connection Type
Screw Terminals
Electrical Connection Type
Straight Blade
Receptacle Type
Duplex
Visual Indicator Lights
GFCI On
GFCI
Yes
UL 94 Flammability Rating
V-2
Housing Color
White
Grade
Hospital Grade
Compatible with Series
Pass & Seymour
Voltage Rating
125V AC
NEMA Receptacle Configuration
5-20R
Resistance Properties
Tamper Resistant
Current Rating
20 A

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, GFCI Yes, Grade Hospital Grade, Grounding Grounded, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Standards CSA C22.2 No. 223, CSA C22.2 No. 42, cULus E140596, RoHS, UL 94 V2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.