Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20HUSBAC6W

  • Zoro # G316332762


product price: $71.29
/ea

Key Features

USB Charging Capacity
6 A
Wiring Method
Back, Side
Number of Poles
2
Standards
cULus Listed
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20HUSBAC6W
Zoro #
G316332762
UPC #
785007209884
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.4 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG

Details

USB Charging Capacity
6 A
Wiring Method
Back, Side
Number of Poles
2
Standards
cULus Listed
Item
USB Receptacle
Number of Wires
3
Number of USB Ports
2
Electrical Connection Type
Straight Blade
USB Connection Type
C
Market
Commercial
Contact Material
Brass
Grounding
Grounded
Compatible with Series
Pass & Seymour
Minimum Operating Temperature
-40 Degrees C
Grade
Hospital Grade
Voltage Rating
125V AC
Housing Color
White
Receptacle Type
Duplex
Resistance Properties
Tamper Resistant
Maximum Operating Temperature
60 Degrees C
Current Rating
20 A
NEMA Receptacle Configuration
5-20R
Wire Connection Type
Modular Wiring
Housing Material
Nylon
GFCI
Yes
Visual Indicator Lights
GFCI On

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Side, GFCI Yes, Grade Hospital Grade, Grounding Grounded, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.