Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20HUSBACW

  • Zoro # G716332799


product price: $59.79
/ea

Key Features

Wiring Method
Back, Side
Number of Wires
3
Number of Poles
2
Number of USB Ports
2
Standards
cULus Listed, UL Federal Specification Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20HUSBACW
Zoro #
G716332799
UPC #
785007181975
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.4 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG

Details

Wiring Method
Back, Side
Number of Wires
3
Number of Poles
2
Number of USB Ports
2
Standards
cULus Listed, UL Federal Specification Grade
Item
USB Receptacle
USB Charging Capacity
3.1 A
Resistance Properties
Tamper Resistant
Electrical Connection Type
Straight Blade
USB Connection Type
A, C
Current Rating
20 A
Contact Material
Brass
Compatible with Series
Pass & Seymour
NEMA Receptacle Configuration
5-20R
Wire Connection Type
Modular Wiring
Voltage Rating
125V AC
Housing Color
White
Housing Material
Nylon
Grade
Hospital Grade
Minimum Operating Temperature
-40 Degrees C
Receptacle Type
Duplex
Grounding
Grounded
Maximum Operating Temperature
60 Degrees C
Market
Commercial

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Side, Grounding Grounded, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.28 in, NEMA Receptacle Configuration 5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.