Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20HUSBCC6W

  • Zoro # G516332753


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
2
Number of Poles
2
USB Charging Capacity
6 A
Standards
cULus Listed, UL Federal Specification Grade
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR20HUSBCC6W
Zoro #
G516332753
UPC #
785007209952
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Maximum Wire Size
10 AWG

Details

Item
USB Receptacle
Number of USB Ports
2
Number of Poles
2
USB Charging Capacity
6 A
Standards
cULus Listed, UL Federal Specification Grade
Number of Wires
3
Wiring Method
Back, Side
Wire Connection Type
Modular Wiring
Contact Material
Brass
Electrical Connection Type
Straight Blade
Voltage Rating
125V AC
Grade
Hospital Grade
Resistance Properties
Tamper Resistant
Housing Color
White
Maximum Operating Temperature
60 Degrees C
Receptacle Type
Duplex
Minimum Operating Temperature
-40 Degrees C
Compatible with Series
Pass & Seymour
Market
Commercial
NEMA Receptacle Configuration
5-20R
USB Connection Type
C
Housing Material
Nylon
Current Rating
20 A

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Side, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.28 in, NEMA Receptacle Configuration 5-20R, Number of Poles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.