Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20USBAC6W

  • Zoro # G116332795


product price: $56.39
/ea

Key Features

Number of Poles
2
USB Charging Capacity
6 A
Wiring Method
Back, Side
Standards
UL Federal Specification Grade
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR20USBAC6W
Zoro #
G116332795
UPC #
785007215625
Country of Origin
Viet Nam

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.4 in

Details

Number of Poles
2
USB Charging Capacity
6 A
Wiring Method
Back, Side
Standards
UL Federal Specification Grade
Item
USB Receptacle
Number of Wires
3
Number of USB Ports
2
Visual Indicator Lights
GFCI On
GFCI
Yes
Contact Material
Brass
Grounding
Grounded
Maximum Operating Temperature
60 Degrees C
Resistance Properties
Tamper Resistant
Electrical Connection Type
Straight Blade
Housing Color
White
Wire Connection Type
Modular Wiring
Market
Commercial
USB Connection Type
A, C
Minimum Operating Temperature
-40 Degrees C
NEMA Receptacle Configuration
5-20R
Receptacle Type
Duplex
Current Rating
20 A
Housing Material
Nylon
Compatible with Series
Pass & Seymour
Voltage Rating
125V AC

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, Side, GFCI Yes, Grounding Grounded, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.