USB Receptacle, 20 A
Mfr # TR20USBPDBK
Zoro # G116332801
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Number of Wires
3
Number of USB Ports
2
USB Charging Capacity
6 A
Standards
Federal Specification Grade, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR20USBPDBK
Zoro #
G116332801
UPC #
785007297829
Country of Origin
China
Dimensions
Overall Depth
1.4 in
Details
Number of Poles
2
Number of Wires
3
Item
USB Receptacle
Number of USB Ports
2
USB Charging Capacity
6 A
Standards
Federal Specification Grade, RoHS
Wiring Method
Side
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-15R
Compatible with Series
Pass & Seymour
Wire Connection Type
Modular Wiring
Current Rating
20 A
Housing Color
Black
Market
Commercial
Electrical Connection Type
Straight Blade
Receptacle Type
Duplex
Power Indicating Light
Yes
Voltage Rating
125V AC
USB Connection Type
C
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.