Zoro Homepage

USB Receptacle, 20 A

  • Mfr # TR20USBPDDB

  • Zoro # G416332471


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Standards
Federal Specification Grade, RoHS
Wiring Method
Side
Number of USB Ports
2
Number of Poles
2
USB Charging Capacity
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20USBPDDB
Zoro #
G416332471
UPC #
785007297805
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

Item
USB Receptacle
Standards
Federal Specification Grade, RoHS
Wiring Method
Side
Number of USB Ports
2
Number of Poles
2
USB Charging Capacity
6 A
Number of Wires
3
Wire Connection Type
Modular Wiring
Current Rating
20 A
NEMA Receptacle Configuration
5-15R
Housing Color
Brown
Electrical Connection Type
Straight Blade
Power Indicating Light
Yes
Resistance Properties
Tamper Resistant
USB Connection Type
C
Receptacle Type
Duplex
Voltage Rating
125V AC
Market
Commercial, Residential
Compatible with Series
Pass & Seymour

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Brown, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.