Zoro Homepage

USB Receptacle, 20 A

  • Mfr # TR20USBPDGRY

  • Zoro # G016332802


product price: $82.19
/ea
Free Shipping & Returns

Key Features

USB Charging Capacity
6 A
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20USBPDGRY
Zoro #
G016332802
UPC #
785007297751
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

USB Charging Capacity
6 A
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Number of USB Ports
2
Standards
Federal Specification Grade, RoHS
Item
USB Receptacle
Power Indicating Light
Yes
Receptacle Type
Duplex
Current Rating
20 A
Compatible with Series
Pass & Seymour
Housing Color
Gray
Voltage Rating
125V AC
Wire Connection Type
Modular Wiring
Market
Commercial
Resistance Properties
Tamper Resistant
Electrical Connection Type
Straight Blade
NEMA Receptacle Configuration
5-15R
USB Connection Type
C

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.