Zoro Homepage

USB Receptacle, 20 A

  • Mfr # TR20USBPDI

  • Zoro # G316332458


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
2
Number of Poles
2
Standards
Federal Specification Grade, RoHS
Wiring Method
Side
USB Charging Capacity
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20USBPDI
Zoro #
G316332458
UPC #
785007297768
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

Item
USB Receptacle
Number of USB Ports
2
Number of Poles
2
Standards
Federal Specification Grade, RoHS
Wiring Method
Side
USB Charging Capacity
6 A
Number of Wires
3
Receptacle Type
Duplex
USB Connection Type
C
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-15R
Housing Color
Ivory
Power Indicating Light
Yes
Electrical Connection Type
Straight Blade
Voltage Rating
125V AC
Wire Connection Type
Modular Wiring
Market
Commercial
Current Rating
20 A
Compatible with Series
Pass & Seymour

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Ivory, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.