USB Receptacle, 20 A
Mfr # TR20USBPDLA
Zoro # G516332807
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
2
Standards
Federal Specification Grade, RoHS
Number of Wires
3
USB Charging Capacity
6 A
Wiring Method
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR20USBPDLA
Zoro #
G516332807
UPC #
785007297775
Country of Origin
China
Dimensions
Overall Depth
1.4 in
Details
Item
USB Receptacle
Number of USB Ports
2
Standards
Federal Specification Grade, RoHS
Number of Wires
3
USB Charging Capacity
6 A
Wiring Method
Side
Number of Poles
2
Resistance Properties
Tamper Resistant
Voltage Rating
125V AC
Electrical Connection Type
Straight Blade
Current Rating
20 A
Housing Color
Light Almond
Compatible with Series
Pass & Seymour
Market
Commercial
NEMA Receptacle Configuration
5-15R
USB Connection Type
C
Wire Connection Type
Modular Wiring
Receptacle Type
Duplex
Power Indicating Light
Yes
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Light Almond, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.