Zoro Homepage

USB Receptacle, 20 A

  • Mfr # TR20USBPDNI

  • Zoro # G216332749


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Wiring Method
Side
Standards
Federal Specification Grade, RoHS
Number of Wires
3
Number of USB Ports
2
USB Charging Capacity
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR20USBPDNI
Zoro #
G216332749
UPC #
785007297782
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

Item
USB Receptacle
Wiring Method
Side
Standards
Federal Specification Grade, RoHS
Number of Wires
3
Number of USB Ports
2
USB Charging Capacity
6 A
Number of Poles
2
Current Rating
20 A
Wire Connection Type
Modular Wiring
USB Connection Type
C
Compatible with Series
Pass & Seymour
Market
Commercial
Voltage Rating
125V AC
Electrical Connection Type
Straight Blade
Receptacle Type
Duplex
Power Indicating Light
Yes
Housing Color
Gray
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-15R

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Gray, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.