Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Receptacle, 20 A

  • Mfr # TR20USBPDRED

  • Zoro # G616332745


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Wiring Method
Side
USB Charging Capacity
6 A
Number of Poles
2
Standards
Federal Specification Grade, RoHS
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR20USBPDRED
Zoro #
G616332745
UPC #
785007297812
Country of Origin
China

Dimensions

Overall Depth
1.4 in

Details

Wiring Method
Side
USB Charging Capacity
6 A
Number of Poles
2
Standards
Federal Specification Grade, RoHS
Number of Wires
3
Number of USB Ports
2
Item
USB Receptacle
Housing Color
Red
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
USB Connection Type
C
Power Indicating Light
Yes
Electrical Connection Type
Straight Blade
Market
Commercial
NEMA Receptacle Configuration
5-15R
Compatible with Series
Pass & Seymour
Wire Connection Type
Modular Wiring
Receptacle Type
Duplex
Current Rating
20 A

Description

USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color Red, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards Federal Specification Grade, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.