USB Receptacle, 20 A
Mfr # TR20USBPDW
Zoro # G816332552
product price: $80.59
/ea
Free Shipping & Returns
Key Features
USB Charging Capacity
6 A
Wiring Method
Side
Number of USB Ports
2
Number of Wires
3
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR20USBPDW
Zoro #
G816332552
UPC #
785007297744
Country of Origin
China
Dimensions
Overall Depth
1.4 in
Details
USB Charging Capacity
6 A
Wiring Method
Side
Number of USB Ports
2
Item
USB Receptacle
Number of Wires
3
Standards
RoHS
Number of Poles
2
Housing Color
White
Receptacle Type
Decorator Duplex
Compatible with Series
Pass & Seymour
NEMA Receptacle Configuration
5-15R
Power Indicating Light
Yes
Market
Commercial
USB Connection Type
C
Current Rating
20 A
Resistance Properties
Tamper Resistant
Wire Connection Type
Modular Wiring
Voltage Rating
125V AC
Electrical Connection Type
Straight Blade
Description
USB Receptacle, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Color White, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, USB Connection Type C, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Side, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.