Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 2 hp

  • Mfr # CSB20AC1I

  • Zoro # G916332711


product price: $10.19
/ea

Key Features

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Switch Type
Single Pole
Wiring Method
Back, Side
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB20AC1I
Zoro #
G916332711
UPC #
785007126075
Country of Origin
Mexico

Dimensions

Switch Height
2.4 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.1 in
Minimum Wire Size
14 AWG
Overall Width
1.3 in

Details

Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Switch Type
Single Pole
Wiring Method
Back, Side
Item
Wall Switch
Switch Style
Toggle
Color
Ivory
Wire Connection Type
Screw Terminals
Market
Commercial
Current Rating
20 A
Maximum Operating Temperature
115 Degrees C
Resistance Properties
Corrosion Resistant
Number of Switches
1
Voltage Rating
120/277V AC
Housing Material
Glass-Reinforced Nylon
Grounding
Grounded
Horsepower Rating
2 hp
Strap Material
Nickel-Plated Steel
Minimum Operating Temperature
-40 Degrees C
Switch Material
Thermoplastic Polycarbonate

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.