Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 2 hp

  • Mfr # PT20AC1I

  • Zoro # G616332684


product price: $11.99
/ea

Key Features

Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Color
Ivory
Switch Style
Toggle
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT20AC1I
Zoro #
G616332684
UPC #
785007108514
Country of Origin
Mexico

Dimensions

Switch Height
2.4 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Details

Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Color
Ivory
Item
Wall Switch
Switch Style
Toggle
Wiring Method
Back
Switch Type
Single Pole
Maximum Operating Temperature
60 Degrees C
Horsepower Rating
2 hp
Switch Material
Thermoplastic Polycarbonate
Grounding
Grounded
Current Rating
20 A
Housing Material
Polycarbonate
Number of Switches
1
Voltage Rating
120/277V AC
Strap Material
Nickel-Plated Brass
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
For Environment
Industrial
Wire Connection Type
Modular Wiring

Description

Wall Switch, Color Ivory, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.