Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 2 hp

  • Mfr # PT2625I

  • Zoro # G316332687


product price: $35.39
/ea

Key Features

Standards
CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6
Wiring Method
Back
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
Switch Type
Single Pole
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2625I
Zoro #
G316332687
UPC #
785007001228
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Switch Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.2 in
Overall Width
1.6 in

Details

Standards
CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6
Wiring Method
Back
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
Item
Wall Switch
Switch Type
Single Pole
Color
Ivory
Switch Style
Rocker
Illuminated
Yes
Horsepower Rating
2 hp
Current Rating
20 A
For Environment
Industrial
Maximum Operating Temperature
60 Degrees C
Switch Material
Thermoplastic Polycarbonate
Wire Connection Type
Modular Wiring
Housing Material
Polycarbonate
Strap Material
Steel
Number of Switches
1
Market
Industrial
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
120/277V AC

Description

Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Standards CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Steel, Switch Style Rocker, Wire Connection Type Modular Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.