Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 0.1875 hp

  • Mfr # PW-302-W

  • Zoro # G916332742


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, NEMA WD-1, NEMA WD-6
Number of Gangs
1
Color
White
Lighting Technology
LED
Number of Buttons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-302-W
Zoro #
G916332742
UPC #
754182935321
Country of Origin
China

Dimensions

Maximum Mounting Height
4 ft
Overall Width
1.75 in
Overall Height
2.73 in
Overall Depth
1.81 in

Details

Standards
cULus Listed, NEMA WD-1, NEMA WD-6
Number of Gangs
1
Item
Wall Switch
Color
White
Lighting Technology
LED
Number of Buttons
2
Includes
Sensor Mask
Includes Motion Sensor
Yes
Sensor Operation
Occupancy
Nightlight
No
Minimum Time Delay
30 sec
Minimum Coverage Area
300 sq ft
Maximum Operating Temperature
131 Degrees F
Compatible with Series
300 Series
Compatible with Brand
Legrand
Time Delay Adjustment Method
Manual
Neutral Required
No
Installation Location
Wall
Includes Wall Plate
Wall Plate Not Included
Maximum Coverage Area
1,050 sq ft
Maximum Time Delay
30 min
Horsepower Rating
3/16 hp
Operating Voltage
120 V AC; 277 V AC
Series
PW-300
Load Rating @ 277V AC
1,000 W (Ballast)
Rated Frequency
50/60 Hz
Manufacturer Warranty
5 yr.
Maximum Detection Distance
35 ft
Sensing Technology
Passive Infrared (PIR)
Load Rating @ 120V AC
800 W (Ballast)
Minimum Operating Temperature
32 Degrees F
Coverage Angle
180 Degrees

Description

Wall Switch, Number of Buttons 2, Sensor Operation Occupancy, Compatible with Series 300 Series, Lighting Technology LED, Operating Voltage 120 V AC; 277 V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800 W (Ballast), Maximum Coverage Area 1,050 sq ft, Neutral Required No, Color White, Nightlight No, Includes Wall Plate Wall Plate Not Included, Series PW-300, Coverage Angle 180 Degrees , Installation Location Wall, Number of Gangs 1, Includes Sensor Mask

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.