Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 2 hp

  • Mfr # CSB15AC1W

  • Zoro # G516332722


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Switch Style
Toggle
Color
White
Switch Type
Single Pole
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB15AC1W
Zoro #
G516332722
UPC #
785007126044
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Height
2.4 in

Details

Item
Wall Switch
Switch Style
Toggle
Color
White
Switch Type
Single Pole
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Wiring Method
Back, Side
Current Rating
15 A
Switch Material
Thermoplastic Polycarbonate
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
115 Degrees C
Number of Switches
1
Minimum Operating Temperature
-40 Degrees C
Market
Commercial
Strap Material
Nickel-Plated Steel
Grounding
Grounded
Horsepower Rating
2 hp
Housing Material
Glass-Reinforced Nylon
Voltage Rating
120/277V AC
Resistance Properties
Corrosion Resistant

Description

Wall Switch, Color White, Current Rating 15 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.