Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 2 hp

  • Mfr # PS15AC3w

  • Zoro # G216332800


product price: $32.19
/ea

Key Features

Wiring Method
Back, Side
Switch Style
Toggle
Color
White
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS15AC3w
Zoro #
G216332800
UPC #
785007196580
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.1 in
Switch Height
2.4 in
Overall Width
1.3 in

Details

Item
Wall Switch
Wiring Method
Back, Side
Switch Style
Toggle
Color
White
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
Switch Type
3-Way
Grounding
Grounded
Maximum Operating Temperature
115 Degrees C
For Environment
Industrial
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
120/277V AC
Number of Switches
1
Horsepower Rating
2 hp
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Current Rating
15 A
Switch Material
Thermoplastic Polycarbonate
Strap Material
Nickel-Plated Steel
Housing Material
Glass-Reinforced Nylon
Wire Connection Type
Screw Terminals
Market
Industrial

Description

Wall Switch, Color White, Current Rating 15 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.