Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 2 hp

  • Mfr # PT2603W

  • Zoro # G416332709


product price: $18.59
/ea

Key Features

Standards
CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6
Switch Style
Rocker
Switch Type
3-Way
Wiring Method
Back
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2603W
Zoro #
G416332709
UPC #
785007001044
Country of Origin
Mexico

Dimensions

Overall Width
1.6 in
Switch Depth
1.2 in
Switch Height
2.6 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6
Switch Style
Rocker
Switch Type
3-Way
Wiring Method
Back
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
Color
White
Item
Wall Switch
Grounding
Grounded
Horsepower Rating
2 hp
Wire Connection Type
Modular Wiring
Maximum Operating Temperature
60 Degrees C
Switch Material
Thermoplastic Polycarbonate
Current Rating
15 A
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Strap Material
Steel
Number of Switches
1
For Environment
Industrial

Description

Wall Switch, Color White, Current Rating 15 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Standards CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Steel, Switch Style Rocker, Wire Connection Type Modular Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.