Zoro Homepage

Wall Switch, White, 15 A

  • Mfr # TM873WAMCC4

  • Zoro # G114760491


product price: $5.79
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM873WAMCC4
Zoro #
G114760491
UPC #
785007432510
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Color
White
Switch Function
Maintained
Wiring Method
Side
Voltage Rating
120/125V AC
Number of Switches
1
Market
Commercial, Residential
Wire Connection Type
Screw Terminals
Current Rating
15 A
Standards
CSA Certified, cULus Listed, RoHS Compliant, UL Listed
Switch Material
Thermoplastic
Resistance Properties
Antimicrobial, Impact Resistant
Housing Material
Thermoplastic
Features
Microban(R) Antimicrobial Technology
Pilot Light
No
Nightlight
No
Illuminated
No

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/125V AC, Wiring Method Side, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Impact Resistant, Standards CSA Certified, cULus Listed, RoHS Compliant, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.