Zoro Homepage

Wall Switch, White, 20 A, 2 hp

  • Mfr # 2621WB100M

  • Zoro # G816484565


product price: $8.19
/ea
Sold in multiples of 100 for $819.00

Key Features

Minimum Wire Size
14 AWG
Strap Material
Steel
Minimum Operating Temperature
140 Degrees F
Horsepower Rating
2 hp
Wire Connection Type
Modular Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621WB100M
Zoro #
G816484565
UPC #
785007376029
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Depth
1.1 in
Overall Width
1.3 in
Switch Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA File Number 17446, cULus Listed, UL 20, Strap Material Steel, Switch Style Rocker, Wire Connection Type Modular Wiring, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.