Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # CSB20AC2W

  • Zoro # G716332690


product price: $20.49
/ea

Key Features

Switch Type
Double Pole
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Wiring Method
Back, Side
Color
White
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB20AC2W
Zoro #
G716332690
UPC #
785007126198
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Height
2.4 in
Maximum Wire Size
10 AWG

Details

Item
Wall Switch
Switch Type
Double Pole
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Wiring Method
Back, Side
Color
White
Features
Auto-Ground Clip Assures Positive Ground, Tri-Drive Terminal and Mounting Screws
Switch Style
Toggle
Maximum Operating Temperature
115 Degrees C
Grounding
Grounded
Current Rating
20 A
Horsepower Rating
2 hp
Switch Material
Thermoplastic Polycarbonate
Wire Connection Type
Screw Terminals
Market
Commercial
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Housing Material
Glass-Reinforced Nylon
Strap Material
Nickel-Plated Steel
Number of Switches
1

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Corrosion Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.