Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # PS20AC2w

  • Zoro # G916332810


product price: $36.69
/ea

Key Features

Switch Style
Toggle
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
Color
White
Switch Type
Double Pole
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS20AC2w
Zoro #
G916332810
UPC #
785007195354
Country of Origin
Mexico

Dimensions

Switch Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Height
2.4 in
Overall Width
1.3 in

Details

Switch Style
Toggle
Features
Auto-Ground Clip Assures Positive Ground, Cam Controls Fast "Make" and Positive "Break" to Minimize Arcing, Grounding Terminal is Standard, Heavy-Duty Bumper Pads for Quiet Operation, Shallow Design for Ease of Installation
Color
White
Switch Type
Double Pole
Item
Wall Switch
Wiring Method
Back, Side
Standards
CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20
Strap Material
Nickel-Plated Steel
Market
Industrial
Horsepower Rating
2 hp
For Environment
Industrial
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
115 Degrees C
Current Rating
20 A
Housing Material
Glass-Reinforced Nylon
Grounding
Grounded
Switch Material
Thermoplastic Polycarbonate
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Number of Switches
1
Minimum Operating Temperature
-40 Degrees C

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA Certified File Number LR17446, CSA-C22.2 No. 111, Federal Specification WS896, NEMA WD-1 and WD-6, UL Listed File Number E140597 Standard UL 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.