Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # PT20AC1w

  • Zoro # G216332763


product price: $12.79
/ea

Key Features

Switch Type
Single Pole
Color
White
Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20AC1w
Zoro #
G216332763
UPC #
785007108002
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.1 in
Maximum Wire Size
10 AWG
Switch Height
2.4 in
Overall Width
1.3 in

Details

Switch Type
Single Pole
Color
White
Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Item
Wall Switch
Switch Style
Toggle
Wiring Method
Back
Market
Industrial
Grounding
Grounded
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Wire Connection Type
Modular Wiring
Strap Material
Nickel-Plated Brass
Voltage Rating
120/277V AC
Switch Material
Thermoplastic Polycarbonate
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Current Rating
20 A
For Environment
Industrial
Maximum Operating Temperature
60 Degrees C
Number of Switches
1
Horsepower Rating
2 hp

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Nickel-Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.