Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # PT20AC3w

  • Zoro # G716332713


product price: $15.69
/ea

Key Features

Wiring Method
Back
Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Color
White
Switch Type
3-Way
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT20AC3w
Zoro #
G716332713
UPC #
785007108248
Country of Origin
Mexico

Dimensions

Switch Height
2.4 in
Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.3 in

Details

Wiring Method
Back
Item
Wall Switch
Standards
CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6
Color
White
Switch Type
3-Way
Switch Style
Toggle
Features
Auto-Ground Clip Assures Positive Ground, Built-In Connector Features Large Brass Terminal Blades to Ensure Consistent, Reliable Electrical Connections, Glass-Reinforced, Chemical-Resistant Thermoplastic Back Body for Durability, Strength and Resistance to Harsh Cleaners, Heavy-Duty Bumpers for Quiet, Smooth Operation, Shallow Design for Easier Installation
Voltage Rating
120/277V AC
For Environment
Industrial
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Strap Material
Nickel-Plated Brass
Grounding
Grounded
Number of Switches
1
Minimum Operating Temperature
-40 Degrees C
Housing Material
Polycarbonate
Horsepower Rating
2 hp
Wire Connection Type
Modular Wiring
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Switch Material
Thermoplastic Polycarbonate
Current Rating
20 A

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant, Standards CSA-C22.2 No. 111, cULus Listed File Number LR17446, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Nickel-Plated Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.