Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 2 hp

  • Mfr # PT2623W

  • Zoro # G216332695


product price: $20.89
/ea

Key Features

Color
White
Switch Type
3-Way
Switch Style
Rocker
Wiring Method
Back
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2623W
Zoro #
G216332695
UPC #
785007001020
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.2 in
Switch Height
2.6 in

Details

Color
White
Switch Type
3-Way
Switch Style
Rocker
Wiring Method
Back
Item
Wall Switch
Features
All Double Gang Kits Contain Two Right Angle PlugTail Connectors, Ground Wire Pre-Mounted to the Box, Mud Ring Factory Installed
Standards
CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6
Number of Switches
1
Maximum Operating Temperature
60 Degrees C
Grounding
Grounded
Current Rating
20 A
Wire Connection Type
Modular Wiring
Switch Material
Thermoplastic Polycarbonate
Voltage Rating
120/277V AC
Market
Industrial
Horsepower Rating
2 hp
For Environment
Industrial
Housing Material
Polycarbonate
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees C

Description

Wall Switch, Color White, Current Rating 20 A, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Standards CSA-C22.2 No. 111, cULus Listed File Number E140597, Federal Specification WS896, NEMA WD-1 and WD-6, Strap Material Steel, Switch Style Rocker, Wire Connection Type Modular Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.