Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White

  • Mfr # LVSW-103-W

  • Zoro # G816332729


product price: $47.19
/ea

Key Features

Standards
cUL, RoHS, UL Listed
Color
White
Maximum Operating Temperature
131 Degrees F
Overall Width
1.8 in
Overall Height
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVSW-103-W
Zoro #
G816332729
UPC #
754182931408
Country of Origin
China

Dimensions

Overall Width
1.8 in
Overall Height
4.1 in

Details

Item
Wall Switch
Standards
cUL, RoHS, UL Listed
Color
White
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Voltage Rating
24V DC

Description

Wall Switch, Color White, Voltage Rating 24V DC, Standards cUL, RoHS, UL Listed, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.