Wallplates and Accessories, 20PK
- Mfr # SP26-W
- Zoro # G322984207
product price:Â
$
7.45
/pk of 20, $0.37/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Number of Gangs
1
Color
White
Finish
Smooth
Material
0.07 Thk Thermoset Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP26-W
- Zoro #
- G322984207
- UPC #
- -
- Country of Origin
- Mexico
Details
- Number of Gangs
- 1
- Color
- White
- Finish
- Smooth
- Material
- 0.07 Thk Thermoset Plastic
Description
2.75" x 4.5" x 0.07", 1-Gang, White, Smooth, Thermoset Plastic, (1) Decorator, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.