Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplates and Switch Accessories

  • Mfr # SWP1-I

  • Zoro # G421849605


product price: $1.29
/ea

Key Features

Number of Gangs
1
Type
Screwless Wall Plates
Color
Ivory
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP1-I
Zoro #
G421849605
UPC #
78500711837
Country of Origin
United States

Details

Number of Gangs
1
Type
Screwless Wall Plates
Color
Ivory
Material
Polycarbonate

Description

3.1in x 4.87in x 0.065in, 1-Gang, Ivory, Matte, Molded Polycarbonate, (1) Toggle Switch, Screwless, Wallplate with Plastic Subplate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.