Zoro Homepage

Wallplates and Switch Accessories

  • Mfr # SWP8-I

  • Zoro # G221849966


product price: $1.29
/ea

Key Features

Material
Polycarbonate
Number of Gangs
1
Color
Ivory
Type
Screwless Wall Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP8-I
Zoro #
G221849966
UPC #
78500711853
Country of Origin
United States

Details

Material
Polycarbonate
Number of Gangs
1
Color
Ivory
Type
Screwless Wall Plates

Description

3.1in x 4.87in x 0.065in, 1-Gang, Ivory, Matte, Molded Polycarbonate, (1) Duplex Receptacle, Screwless, Wallplate with Plastic Subplate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.