White Tamper Resistant Decorator Duplex Outlet W/ Usb Charger 15A Amp 125V-Ac Receptacle

  • Mfr # TR5262USB-W

  • Zoro # G508461478


product price:  $45.45
/ea

Key Features

Color
White
Finish
Matte
Voltage
125 V-AC
Current
15 A AMP
Amperage
15.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR5262USB-W
Zoro #
G508461478
UPC #
-
Country of Origin
Unknown

Details

Color
White
Finish
Matte
Voltage
125 V-AC
Current
15 A AMP
Amperage
15.0 A
Tamper-Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.