Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wht 1G Decor Wall Plate

  • Mfr # TP26WCC100

  • Zoro # G206944716


product price: $7.15
/ea

Key Features

Number of Gangs
1
Color
White
Mounting Type
Exposed Screws
Special Features
Molded of rugged, practically indestructible nylon
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP26WCC100
Zoro #
G206944716
UPC #
785007275117
Country of Origin
United States

Dimensions

Thickness
0.07 in

Details

Number of Gangs
1
Color
White
Mounting Type
Exposed Screws
Special Features
Molded of rugged, practically indestructible nylon
Standard
CSA, UL, cULus, RoHS
Application Sector
Residential/Commercial
Wall Plate Type
Dimmer/Switch,Outlet
Cutout
Decorator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.