Wht 4G 4Deco Wall Plate
Mfr # TP264WCC10
Zoro # G206944679
product price: $8.95
/eaKey Features
Number of Gangs
4
Color
White
Special Features
Molded of rugged, indestructible self extinguishing nylon
Thickness
0.07 in
Mounting Type
Exposed Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP264WCC10
Zoro #
G206944679
UPC #
785007275674
Country of Origin
United States
Dimensions
Thickness
0.07 in
Details
Number of Gangs
4
Color
White
Special Features
Molded of rugged, indestructible self extinguishing nylon
Mounting Type
Exposed Screws
Wall Plate Type
Dimmer/Switch,Outlet
Cutout
Decorator
Application Sector
Residential/Commercial
Standard
UL 514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.