Wht 4Port Outlet Strap
Mfr # WP3414-WH
Zoro # G507091805
product price: $7.49
/eaKey Features
Color
White
Thickness
0.065 in
Application Sector
Residential
Number of Gangs
1
Standard
UL, cULus, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3414-WH
Zoro #
G507091805
UPC #
804428024675
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.065 in
Details
Color
White
Application Sector
Residential
Number of Gangs
1
Standard
UL, cULus, RoHS
NEMA Color
White
Wall Plate Type
Keystone,Wall Plate Insert
Special Features
High impact flame retardant plastic wall plate
Cutout
4 Keystone
Construction
Injection molded plastic, Cycolac FR15U ABS
Mounting Type
Box
Orientation
Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.